Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
        GSC Go Science Crazy International Hoffman Electrolysis Apparatus
    
    
    
        
            Shop All GSC Products
        
    
    
    
    
    
    
    
    
        
            
                    Click to view available options
                
                
                    
                            
                                Product Type:
                            
                        
                        
                            
                                Glass H-Tube and Reservoir
                            
                        
                    Description
Includes
Platinum electrodes and instructions sheet
- Supplied with support stand and clamps for secure suspension of the unit
 - Graduated arms 19 in.L with stopcocks at the top
 - Graduated to 60mL in 0.2mL subdivisions
 - Overall height: 32 in. approx.
 
Specifications
Specifications
| Height (English) | 32 in. | 
| For Use With (Application) | Qualitative and quantitative measurement of electrical current's effect on liquids | 
| For Use With (Equipment) | Hoffman electrolysis apparatus | 
| Includes | Platinum electrodes and instructions sheet | 
| Product Type | Glass H-Tube and Reservoir | 
| Description | Graduations: 60mL (0.2mL subdivisions) | 
Safety and Handling
                            
                            WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov 
                        
                    
                
            
            
            
        
                    Product Content Correction
                
                The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction