Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Intertek™ MIC Test Kit, Petroleum Microbiology Media: Sulfate Reducing Bacteria Media

Catalog No. 08629008A
Encompass
Click to view available options
Quantity:
12 Vials
288 Vials
Media Type:
SRB, 1% salinity
SRB, 2.5% salinity
Packaging Type:
Vial

Microbiology growth media products

A range of bacterial growth media and accessories for use in detecting and quantifying microbiologically influenced corrosion (MIC). Media products are available as boxes of 12 vials, cases of 288 vials, and in the single tube quick-test format.

Sulfate Reducing Bacteria (SRB) contribute to MIC by producing hydrogen sulfide, which is a corrosive and toxic gas that has the odor of rotten eggs. SRB can also sour oil and gas reservoirs, create precipitates that plug openings and discolor water to black.

Sulfate Reducing Bacteria Media

  • SRB: for quantification of sulfate reducing bacteria (Modified Postgates B Medium)
  • SRB-Q: quick format single tube test for SRB
  • SRB2: specially formulated clear SRB media
  • SRB-Q media provides a convenient way to estimate the concentration of SRB in water samples by changing the clarity of the color of the media from white to black

Compliance

Manufactured in accordance with NACE Standard TM0194-94, Field Monitoring of Bacterial Growth in Oilfield Systems.

Specifications

Certifications/Compliance NACE, TM0194-94
Color Clear
Manufacturing Origin United States
Media Type SRB, 1% salinity
Product Type MIC Test Kit
For Use With (Application) Cultivation of Sulfate reducing bacteria, MIC testing
Packaging Type Vial
Quantity 288 Vials
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.