Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PURUS™ Intro Mat System

Catalog No. 19126395 Shop All Purus International Inc. Products
Click to view available options
Color:
Blue
Gray
White
Dimensions (L x W):
18 x 45 in.
24 x 30 in.
Quantity:
30 Sheets
30 Sheets/Mat
60 Sheets
60 Sheets/Mat
Includes:
Double White Frame
Single White Frame
White Frame

The IntroMat system from PURUS™ arrives ready to use. Available in single or double frames, each holds a 24x30 mat with your choice of a PURUS™ EnviroTack™ 30-layer or 60-layer mat in a variety of colors. The frame is strong and durable with non-slip backing to ensure it remains in place.

Arrives ready to use

  • EnviroTack™ mats are eco-friendly containing a proprietary GMO free, plant based renewable material that reduces CO2 emissions during the manufacturing process
  • Available in single or double frames made of 100% polystyrene
  • Non-skid backing is applied to the bottom of the frame to provide stability on a variety of floor surfaces
  • Frame mat can be easily relocated to high-traffic areas and removed during routine floor maintenance
  • 30-Layer refill mats can be found at tinyurl.com/pur-30mats
  • 60-Layer refill mats can be found at tinyurl.com/pur-60mats

Order Info

Available in single and double frame configurations. Note: The mat comes attached to the frame. 30 layer refills can be purchased at tinyurl.com/pur-30mats60 layer refills can be purchased at tinyurl.com/pur-60mats

Specifications

Dimensions (L x W) 24 x 30 in.
Includes Double White Frame
Description Double White Frame, 31 x 50 in. (78.7 x 127 cm)
Quantity 30 Sheets
Thickness (English) 1.4 mil
Color White
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.