Learn More
Invitrogen™ UltraPure™ DEPC-Treated Water

Description
UltraPure™ DEPC-treated Water is suitable for use with RNA. It is prepared by incubating with 0.1% diethylpyrocarbonate (DEPC), and is then autoclaved to remove the DEPC. Sterile filtered.
Performance and Quality Testing: No DNase or RNase activity detected.
Order Info
Shipping Condition: Room Temperature
Specifications
Specifications
| Grade | Molecular Biology |
| Packaging | Bottle |
| Treatment(s) | DEPC-Treated |
| Quantity | 1 L |
| Purification Method | Autoclaved, Membrane-Filtered |
| Shipping Condition | Room Temperature |
| Product Line | UltraPure™ |
Safety and Handling
For Research Use Only. Not for use in diagnostic procedures.
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.