Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Invitrogen™ UltraPure™ DEPC-Treated Water

Catalog No. p-4926507
Encompass_Preferred
Click to view available options
Quantity:
4 x 1.25 mL
1 L
4 x 100 mL

Autoclaved to remove the DEPC and 0.1-μm membrane-filtered.

UltraPure™ DEPC-treated Water is suitable for use with RNA. It is prepared by incubating with 0.1% diethylpyrocarbonate (DEPC), and is then autoclaved to remove the DEPC. Sterile filtered.

Performance and Quality Testing: No DNase or RNase activity detected.

Order Info

Shipping Condition: Room Temperature

TRUSTED_SUSTAINABILITY

Specifications

pH 6 to 8
Grade Molecular Biology
Packaging Tube
Treatment(s) DEPC-Treated
Quantity 4 x 1.25 mL
Purification Method Autoclaved, Membrane-Filtered
Shipping Condition Approved for shipment on Wet or Dry Ice
Product Line UltraPure™
WARNING: Cancer - www.P65Warnings.ca.gov

For Research Use Only. Not for use in diagnostic procedures.

Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.