Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Iodine (Iodine-Iodide), 0.0282 N, 1 mL = 1 mg Cl2, Ricca Chemical
Shop All Ricca Chemical Company Products

Click to view available options
Quantity:
1 L
4 L
Packaging:
Amber Glass Bottle
Specifications
Specifications
Color | Brown |
Equivalence | 1 mL = 1 mg Cl |
Grade | Laboratory |
Packaging | Amber Glass Bottle |
Quantity | 1 L |
Physical Form | Liquid |
Concentration or Composition Notes | 0.0282Normal |
Chemical Name or Material | Iodine, Iodine-Iodide |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction