Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Iodine Solution, 1N (Certified), Fisher Chemical
Shop All Fisherbrand Products
Click to view available options
Quantity:
500 mL
Description
EcoSafPak™ is an environmentally friendly packaging system made of 100% recyclable material by an SFI certified supplier.

Specifications
Specifications
Color | Brown |
Boiling Point | 100°C |
Concentration | 0.995 to 1.005N |
Density | 1.4g/cm³ |
Grade | Certified |
Concentration or Composition (by Analyte or Components) | 1N |
Identification | Pass test |
Packaging | Glass Bottle |
Traceability to NIST | Lot number used arsenic trioxide |
Quantity | 500 mL |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction