Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Hardy Diagnostics™ Iodine, Stabilized
Shop All Hardy Diagnostics Products

Click to view available options
Includes:
250 mL
3.7 L
Description
- Stabilized Iodine is thicker and requires a longer decolorization step or a faster decolorizer
- Stabilized Iodine is less sensitive to light and has a longer shelf life
Specifications
Specifications
Includes | 250 mL |
Format | Liquid |
Color | Dark Amber to Brown |
Boiling Point | 184°C |
Storage Requirements | Room Temperature |
For Use With (Equipment) | Gram Stain Kit |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction