Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ Ionix™ Safety Eyewear
Extreme style in safety eyewear, with clean lines and sports appeal
$10.87 - $124.20
Specifications
Certifications/Compliance | ANSI Z87.1,CSA Z94.3-07 |
---|---|
Frame Color | Black |
Weight (Metric) | 26 g |
Lens Material | Polycarbonate |
Frame Material | Nylon |
Catalog Number | Mfr. No. | Lens Tint | Lens Coating | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Tint | Lens Coating | Price | Quantity & Availability | ||||
19-155-831
|
Pyramex™
SB8110D |
Clear |
Case of 12 for $112.90
|
|
|||||
19-155-832
|
Pyramex™
SB8110DT |
Clear | UV-treated |
Case of 12 for $124.20
|
|
||||
19-155-834
|
Pyramex™
SB8120D |
Gray |
Case of 12 for $112.90
|
|
|||||
19-155-835
|
Pyramex™
SB8120DT |
Gray | UV-treated |
Each for $10.87
Case of 12 EA for $124.20
|
|
||||
19-155-836
|
Pyramex™
SB8165D |
Blue, Mirror |
Each for $13.05
Case of 12 EA for $149.10
|
|
|||||
19-155-837
|
Pyramex™
SB8170D |
Silver, Mirror |
Each for $10.87
Case of 12 EA for $122.20
|
|
|||||
Description
Specifications
ANSI Z87.1,CSA Z94.3-07 | |
26 g | |
Nylon |
Black | |
Polycarbonate |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title