Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ IPAK GARD™ Pretreatment Pack for Water Purification Systems

Catalog No. IPAKGARH1
Click to view available options
Model:
10-15 pack
H 10-15 pack
H 3-5 pack

Milli-Q™ IQ 7003/05/10/15 Water Purification Systems are integrated ultrapure and pure water systems that are intelligent, easy-to-use and environmentally friendly

TRUSTED_SUSTAINABILITY

Specifications

Capacity Up to 2 L/min.
Flow Rate Up to 2 L/min.
For Use With (Equipment) Milli-Q™ IQ 7003/7005/7010/7015 Systems
Includes Pretreatment pack
Model H 3-5 pack
Electrical Requirements Voltage: 100 to 240 V ±10%; Frequency 50 to 60 Hz ±10%
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.