Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ iPCM12 Installed Personnel Contamination Monitor
GSA_VA

Catalog No. p-4531113
Click to view available options
Description:
Side of Foot Gas Flow Detector Kit
Spare Purged Detector Kit
Top of head Gas Flow Detector Kit

Catalog No. 19-175-707

Supplier: Thermo Scientific™ AE0221A

Only null left
Add to Cart
Add to Cart

Reduce employee downtime and lost productivity with an effective radioactive contamination monitoring system for nuclear facility personnel.

Nuclear facility personnel working in radiation controlled areas risk contamination. Without an effective radioactive contamination monitoring system, these incidents cause significant downtime, employee stress, and lost productivity. The Thermo Scientific™ iPCM12 Installed Personnel Contamination Monitor identifies surface contamination on the body, hands, and feet using 21 detectors to provide excellent alpha and low energy beta detection. Detectors are split into four zones to minimize background and achieve high detection limits to get personnel cleared quickly.

The iPCM12 Installed Personnel Contamination Monitor offers unique sculpted geometry and improved sensitivity due to smaller detector size. 

  • The detection area is an industry-leading 17,000 cm² .
  • Three optional detectors can be mounted to monitor the shoulder, side of the foot and the top of the head.
  • Sum zones may be applied across all detectors, providing at least 250 zones per measurement and counting channel.
  • Multilanguage voice prompts provide verbal instructions during monitoring to ensure correct positioning and actions required following an alarm.
  • All background, measurement, source checking, event log, voltage scanning is stored to an SQL database within the monitor, providing both local and remote access.
  • Alarms may be set on single detectors or sum zones, leading to very low detection limits for distributed contamination.
  • Each measurement result may be stored against a personnel identifier.
  • Rapid recovery from background changes with a dynamic background counting time.
  • Large touchscreen LCD.
  • USB security dongle allows supervisors access to diagnostic modes to further investigate the results; features three security levels.
  • QuickScan algorithm allows for faster beta and gamma contamination monitoring without compromising the statistical probabilities of detection or false alarm.
  • Changing background indication signal highlights significant changes in background radiation
  • Changing conditions alarm indicates if there is a significant change in the count rate during the monitoring period, invalidating the measurement.
  • Calibration Integrity checking.
  • Windows™ operating system and Series 12 Software based upon that in SAM12 and PM12.
  • USB and Ethernet connectivity.
  • A gamma option provides up to nine scintillation detectors, monitoring the body, head, and feet; with this option, users can set both gross and 60CO alarms.
  • Optional ingress/egress doors are also available.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description Side of Foot Gas Flow Detector Kit
Detection Surface Area 712 cm2
Height (English) 87.5 in.
Height (Metric) 2220 mm
Depth (English) 28.5 in.
Depth (Metric) 725 mm
Weight (English) Up to 880 lb.
Weight (Metric) 400 kg (Max.)
Width (English) 37 in.
Width (Metric) 940 mm
Detector Type Gas Proportional
Product Type Personnel Contamination Monitor
Sensitivity 31% Co-60
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.