Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bulwark™ FR IQ Series™ 9 oz. Endurance Canvas Work Pant, 30 in.

Catalog No. 17150742 Shop All Red Kap Industries Products
Change view
Click to view available options
Size:
28 x 30 in.
29 x 30 in.
30 x 30 in.
31 x 30 in.
32 x 30 in.
33 x 30 in.
34 x 30 in.
35 x 30 in.
36 x 30 in.
38 x 30 in.
40 x 30 in.
42 x 30 in.
44 x 30 in.
46 x 30 in.
48 x 30 in.
50 x 30 in.
52 x 30 in.
54 x 30 in.
56 x 30 in.
Size (English) Waist:
28 in.
29 in.
30 in.
31 in.
32 in.
33 in.
34 in.
35 in.
36 in.
38 in.
40 in.
42 in.
44 in.
46 in.
48 in.
50 in.
52 in.
54 in.
56 in.
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (English) Waist
17-150-742 29 x 30 in. 29 in.
17-150-741 28 x 30 in. 28 in.
17-150-743 30 x 30 in. 30 in.
17-150-751 40 x 30 in. 40 in.
17-150-752 42 x 30 in. 42 in.
17-150-753 44 x 30 in. 44 in.
17-150-754 46 x 30 in. 46 in.
17-150-755 48 x 30 in. 48 in.
17-150-756 50 x 30 in. 50 in.
17-150-757 52 x 30 in. 52 in.
17-150-758 54 x 30 in. 54 in.
17-150-759 56 x 30 in. 56 in.
17-150-744 31 x 30 in. 31 in.
17-150-745 32 x 30 in. 32 in.
17-150-746 33 x 30 in. 33 in.
17-150-747 34 x 30 in. 34 in.
17-150-748 35 x 30 in. 35 in.
17-150-749 36 x 30 in. 36 in.
17-150-750 38 x 30 in. 38 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
Catalog No. 17-150-742 Supplier Bulwark™ FR Supplier No. QP1029X30

Flame-resistant work pants

  • One-piece waistband with concealed button closure
  • Two slack style front pockets, concealed pocket on right pocket bag
  • Two set-in hip pockets
  • Three-needle felled seam construction
  • Utility loop extension on front belt loop
  • Diamond crotch gusset
  • Fabric: Canvas Flame-resistant, 9 oz. (305 g/m2) 65% Cotton 35% Polyester
  • Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
  • Protection: Arc Rating ATPV 10 calories/cm2
  • Country of Origin: Imported

Specifications

Size 29 x 30 in.
Gender Men's
Material Cotton, Polyester
Color Navy
Seam Type 3-needle Felled
No. of Pockets 2
Closure Type Concealed button
Arc Flash Rating ATPV 10 cal/cm2
Certifications/Compliance NFPA 2112, Standard on Flame- Resistant Garments for Protection of Industrial Personnel Against Flash Fire, 2018 Edition
Size (English) Inseam 30 in.
Size (English) Waist 29 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.