Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bulwark™ FR IQ Series™ 9 oz. Endurance Canvas Work Pant, 35 in.

Catalog No. 17150840 Shop All Red Kap Industries Products
Change view
Click to view available options
Size (English) Waist:
28 in.
29 in.
30 in.
31 in.
32 in.
33 in.
34 in.
35 in.
36 in.
38 in.
40 in.
42 in.
44 in.
46 in.
48 in.
50 in.
52 in.
54 in.
56 in.
Size:
28 x 35 in.
29 x 35 in.
30 x 35 in.
31 x 35 in.
33 x 35 in.
34 x 35 in.
35 x 35 in.
36 x 35 in.
38 x 35 in.
40 x 35 in.
42 x 35 in.
44 x 35 in.
46 x 35 in.
48 x 35 in.
50 x 35 in.
52 x 35 in.
54 x 35 in.
56 x 35 in.
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (English) Waist Size
17-150-840 32 in. -
17-150-836 28 in. 28 x 35 in.
17-150-837 29 in. 29 x 35 in.
17-150-838 30 in. 30 x 35 in.
17-150-846 40 in. 40 x 35 in.
17-150-847 42 in. 42 x 35 in.
17-150-848 44 in. 44 x 35 in.
17-150-849 46 in. 46 x 35 in.
17-150-850 48 in. 48 x 35 in.
17-150-851 50 in. 50 x 35 in.
17-150-852 52 in. 52 x 35 in.
17-150-853 54 in. 54 x 35 in.
17-150-854 56 in. 56 x 35 in.
17-150-839 31 in. 31 x 35 in.
17-150-841 33 in. 33 x 35 in.
17-150-842 34 in. 34 x 35 in.
17-150-843 35 in. 35 x 35 in.
17-150-844 36 in. 36 x 35 in.
17-150-845 38 in. 38 x 35 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
Catalog No. 17-150-840 Supplier Bulwark™ FR Supplier No. QP1032X35

Flame-resistant work pants

  • One-piece waistband with concealed button closure
  • Two slack style front pockets, concealed pocket on right pocket bag
  • Two set-in hip pockets
  • Three-needle felled seam construction
  • Utility loop extension on front belt loop
  • Diamond crotch gusset
  • Fabric: Canvas Flame-resistant, 9 oz. (305 g/m2) 65% Cotton 35% Polyester
  • Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
  • Protection: Arc Rating ATPV 10 calories/cm2
  • Country of Origin: Imported

Specifications

Gender Men's
Material Cotton, Polyester
Color Navy
Seam Type 3-needle Felled
No. of Pockets 2
Closure Type Concealed button
Arc Flash Rating ATPV 10 cal/cm2
Certifications/Compliance NFPA 2112, Standard on Flame- Resistant Garments for Protection of Industrial Personnel Against Flash Fire, 2018 Edition
Size (English) Inseam 35 in.
Size (English) Waist 32 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.