Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bulwark™ FR IQ Series™ Comfort Lightweight Pant Length: 30 in.
Click to view available options
Size:
28 x 30 in.
29 x 30 in.
30 x 30 in.
31 x 30 in.
32 x 30 in.
33 x 30 in.
34 x 30 in.
35 x 30 in.
36 x 30 in.
38 x 30 in.
40 x 30 in.
42 x 30 in.
44 x 30 in.
46 x 30 in.
48 x 30 in.
50 x 30 in.
52 x 30 in.
54 x 30 in.
56 x 30 in.
Size (English) Waist:
28 in.
29 in.
30 in.
31 in.
32 in.
33 in.
34 in.
35 in.
36 in.
38 in.
40 in.
42 in.
46 in.
48 in.
50 in.
52 in.
54 in.
56 in.
Description
- One-piece waistband with concealed button closure
- Two scoop front pockets, concealed pocket on right pocket bag, two patch hip pockets
- Full crotch gusset
- Utility loop extension on front belt loop
- Cargo pocket with snap closures on left leg
- Double utility pocket on right leg
- Double articulated knees one in. silver trim sewn just below reinforced knee
- Fabric: Ripstop Flame-resistant, 6.9 oz. (235 g/m2) 65% Cotton/ 35% Polyester
- Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
- Protection: Arc Rating ATPV 9.0 calories/cm2
- Country of Origin: Imported
Specifications
Specifications
Size | 28 x 30 in. |
Gender | Men's |
Material | Cotton, Polyester |
Color | Black |
No. of Pockets | 4 |
Closure Type | Concealed button |
Arc Flash Rating | ATPV 9.0 calories/cm2 |
Certifications/Compliance | Meets the requirements of NFPA 2112, Standard on Flame- Resistant Garments for Protection of Industrial Personnel Against Flash Fire, 2018 Edition |
Size (English) Inseam | 30 in. |
Size (English) Waist | 28 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction