Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bulwark™ FR IQ Series™ Comfort Lightweight Pant Length: 32 in.

Catalog No. 171501003 Shop All Red Kap Industries Products
Change view
Click to view available options
Size:
44 x 32 in.
46 x 32 in.
48 x 32 in.
50 x 32 in.
52 x 32 in.
54 x 32 in.
56 x 32 in.
Size (English) Waist:
44 in.
46 in.
48 in.
50 in.
52 in.
54 in.
56 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (English) Waist
17-150-1003 50 x 32 in. 50 in.
17-150-1000 44 x 32 in. 44 in.
17-150-1001 46 x 32 in. 46 in.
17-150-1002 48 x 32 in. 48 in.
17-150-1004 52 x 32 in. 52 in.
17-150-1005 54 x 32 in. 54 in.
17-150-1006 56 x 32 in. 56 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 17-150-1003 Supplier Bulwark™ FR Supplier No. QP14BK50X32

Bulwark™ flame resistant lightweight pants

  • One-piece waistband with concealed button closure
  • Two scoop front pockets, concealed pocket on right pocket bag, two patch hip pockets
  • Full crotch gusset
  • Utility loop extension on front belt loop
  • Cargo pocket with snap closures on left leg
  • Double utility pocket on right leg
  • Double articulated knees one in. silver trim sewn just below reinforced knee
  • Fabric: Ripstop Flame-resistant, 6.9 oz. (235 g/m2) 65% Cotton/ 35% Polyester
  • Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
  • Protection: Arc Rating ATPV 9.0 calories/cm2
  • Country of Origin: Imported

Specifications

Size 50 x 32 in.
Gender Men's
Material Cotton, Polyester
Color Black
No. of Pockets 4
Closure Type Concealed button
Arc Flash Rating ATPV 9.0 calories/cm2
Certifications/Compliance Meets the requirements of NFPA 2112, Standard on Flame- Resistant Garments for Protection of Industrial Personnel Against Flash Fire, 2018 Edition
Size (English) Inseam 32 in.
Size (English) Waist 50 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.