Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bulwark™ FR IQ Series™ Comfort Lightweight Pant Length: 33 in.

Catalog No. 171501010 Shop All Red Kap Industries Products
Change view
Click to view available options
Size:
28 x 33 in.
29 x 33 in.
30 x 33 in.
31 x 33 in.
33 x 33 in.
34 x 33 in.
35 x 33 in.
36 x 33 in.
38 x 33 in.
40 x 33 in.
42 x 33 in.
44 x 33 in.
46 x 33 in.
48 x 33 in.
50 x 33 in.
52 x 33 in.
54 x 33 in.
56 x 33 in.
Size (English) Waist:
28 in.
29 in.
30 in.
31 in.
32 in.
33 in.
34 in.
35 in.
36 in.
38 in.
40 in.
42 in.
44 in.
46 in.
48 in.
50 in.
52 in.
54 in.
56 in.
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (English) Waist
17-150-1010 31 x 33 in. 31 in.
17-150-1018 42 x 33 in. 42 in.
17-150-1007 28 x 33 in. 28 in.
17-150-1008 29 x 33 in. 29 in.
17-150-1009 30 x 33 in. 30 in.
17-150-1017 40 x 33 in. 40 in.
17-150-1019 44 x 33 in. 44 in.
17-150-1020 46 x 33 in. 46 in.
17-150-1021 48 x 33 in. 48 in.
17-150-1022 50 x 33 in. 50 in.
17-150-1023 52 x 33 in. 52 in.
17-150-1024 54 x 33 in. 54 in.
17-150-1025 56 x 33 in. 56 in.
17-150-1011 - 32 in.
17-150-1012 33 x 33 in. 33 in.
17-150-1013 34 x 33 in. 34 in.
17-150-1014 35 x 33 in. 35 in.
17-150-1015 36 x 33 in. 36 in.
17-150-1016 38 x 33 in. 38 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
Catalog No. 17-150-1010 Supplier Bulwark™ FR Supplier No. QP14BK31X33

Bulwark™ flame resistant lightweight pants

  • One-piece waistband with concealed button closure
  • Two scoop front pockets, concealed pocket on right pocket bag, two patch hip pockets
  • Full crotch gusset
  • Utility loop extension on front belt loop
  • Cargo pocket with snap closures on left leg
  • Double utility pocket on right leg
  • Double articulated knees one in. silver trim sewn just below reinforced knee
  • Fabric: Ripstop Flame-resistant, 6.9 oz. (235 g/m2) 65% Cotton/ 35% Polyester
  • Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
  • Protection: Arc Rating ATPV 9.0 calories/cm2
  • Country of Origin: Imported

Specifications

Size 31 x 33 in.
Gender Men's
Material Cotton, Polyester
Color Black
No. of Pockets 4
Closure Type Concealed button
Arc Flash Rating ATPV 9.0 calories/cm2
Certifications/Compliance Meets the requirements of NFPA 2112, Standard on Flame- Resistant Garments for Protection of Industrial Personnel Against Flash Fire, 2018 Edition
Size (English) Inseam 33 in.
Size (English) Waist 31 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.