Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bulwark™ FR IQ Series™ Comfort Lightweight Pant Length: 34 in.

Catalog No. 171501028 Shop All Red Kap Industries Products
Change view
Click to view available options
Size:
28 x 34 in.
29 x 34 in.
30 x 34 in.
31 x 34 in.
32 x 34 in.
33 x 34 in.
34 x 34 in.
35 x 34 in.
36 x 34 in.
38 x 34 in.
40 x 34 in.
42 x 34 in.
44 x 34 in.
46 x 34 in.
48 x 34 in.
50 x 34 in.
52 x 34 in.
54 x 34 in.
56 x 34 in.
Size (English) Waist:
28 in.
29 in.
30 in.
31 in.
32 in.
33 in.
34 in.
35 in.
36 in.
38 in.
40 in.
42 in.
44 in.
46 in.
48 in.
50 in.
52 in.
54 in.
56 in.
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (English) Waist
17-150-1028 30 x 34 in. 30 in.
17-150-1036 40 x 34 in. 40 in.
17-150-1037 42 x 34 in. 42 in.
17-150-1038 44 x 34 in. 44 in.
17-150-1030 32 x 34 in. 32 in.
17-150-1032 34 x 34 in. 34 in.
17-150-1034 36 x 34 in. 36 in.
17-150-1035 38 x 34 in. 38 in.
17-150-1026 28 x 34 in. 28 in.
17-150-1027 29 x 34 in. 29 in.
17-150-1039 46 x 34 in. 46 in.
17-150-1040 48 x 34 in. 48 in.
17-150-1041 50 x 34 in. 50 in.
17-150-1042 52 x 34 in. 52 in.
17-150-1043 54 x 34 in. 54 in.
17-150-1044 56 x 34 in. 56 in.
17-150-1029 31 x 34 in. 31 in.
17-150-1031 33 x 34 in. 33 in.
17-150-1033 35 x 34 in. 35 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
Catalog No. 17-150-1028 Supplier Bulwark™ FR Supplier No. QP14BK30X34

Bulwark™ flame resistant lightweight pants

  • One-piece waistband with concealed button closure
  • Two scoop front pockets, concealed pocket on right pocket bag, two patch hip pockets
  • Full crotch gusset
  • Utility loop extension on front belt loop
  • Cargo pocket with snap closures on left leg
  • Double utility pocket on right leg
  • Double articulated knees one in. silver trim sewn just below reinforced knee
  • Fabric: Ripstop Flame-resistant, 6.9 oz. (235 g/m2) 65% Cotton/ 35% Polyester
  • Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
  • Protection: Arc Rating ATPV 9.0 calories/cm2
  • Country of Origin: Imported

Specifications

Size 30 x 34 in.
Gender Men's
Material Cotton, Polyester
Color Black
No. of Pockets 4
Closure Type Concealed button
Arc Flash Rating ATPV 9.0 calories/cm2
Certifications/Compliance Meets the requirements of NFPA 2112, Standard on Flame- Resistant Garments for Protection of Industrial Personnel Against Flash Fire, 2018 Edition
Size (English) Inseam 34 in.
Size (English) Waist 30 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.