Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bulwark™ FR IQ Series™ Endurance Work Shirt Regular

Catalog No. 171501120 Shop All Red Kap Industries Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Length (English) Sleeve:
34.25 in.
34.75 in.
35.25 in.
35.75 in.
36.25 in.
Size (English) Chest:
34.5 to 38 in.
38.5 to 42 in.
42.5 to 46 in.
46.5 to 50 in.
50.5 to 54 in.
54.5 to 58 in.
58.5 to 62 in.
62.5 to 66 in.
66.5 to 70 in.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Length (English) Sleeve Size (English) Chest
17-150-1120 Small 34.25 in. 34.5 to 38 in.
17-150-1122 Medium 34.75 in. 38.5 to 42 in.
17-150-1124 Large 35.25 in. 42.5 to 46 in.
17-150-1126 X-Large 35.75 in. 46.5 to 50 in.
17-150-1128 2X-Large 36.25 in. 50.5 to 54 in.
17-150-1130 3X-Large 36.25 in. 54.5 to 58 in.
17-150-1132 4X-Large 36.25 in. 58.5 to 62 in.
17-150-1134 5X-Large 36.25 in. 62.5 to 66 in.
17-150-1136 6X-Large 36.25 in. 66.5 to 70 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 17-150-1120 Supplier Bulwark™ FR Supplier No. QS40GYSM

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Flame resistant endurance regular work shirt

  • Fabric: Exclusively with Westex G2™ fabrics by Milliken™ - Flame-resistant, 6.9 oz. (235 g/m2) Ripstop Twill, 65% Cotton / 35% Polyester
  • Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
  • Topstitched collar with red trim at neck seam
  • Topstitched cuffs with two-button adjustable closures
  • Hemmed front placket with button closure
  • Patch chest pockets
  • Gas monitor pocket at front shoulders
  • Full underarm gusset
  • iQ Series™ seam tag
  • Protection: Arc Rating ATPV 9.0 calories/cm2
  • Country of Origin: Imported

Specifications

Size Small
Gender Men's
Material Cotton, Polyester
Color Gray
Neck Style Collar
Sleeve Style Long Sleeve
Closure Type Button
No. of Pockets 2
Arc Flash Rating ATPV 9.0 calories/cm2
Certifications/Compliance Meets the requirements of NFPA 2112, Standard on Flame- Resistant Garments for Protection of Industrial Personnel Against Flash Fire, 2018 Edition
Size (English) Chest 34.5 to 38 in.
Length (English) Sleeve 34.25 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.