Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bollé Safety IRI-s Safety Glasses with Bifocal Reading Area
Click to view available options
Lens Tint:
Clear
Smoke
Lens Type:
UV protection, Diopter +1.0
UV protection, Diopter +1.5
UV protection, Diopter +2.0
UV protection, Diopter +2.5
UV protection, Diopter +3.0
Description
- Upper protection
- Infinitely adaptable to every individual by unique B-flex shape memory bridge
- Pivoting non-slip ergonomic temples
- Non-slip tip grip
- Technology approved for continuous wear and certified with perfect optical quality
- 99.9% UVA/UVB protection
Specifications
Specifications
| Lens Coating | Anti-fog, Scratch-resistant |
| Width (English) | 2.75 in. |
| Width (Metric) | 7 cm |
| Shape | Rectangular |
| Height (Metric) | 5 cm |
| Lens Type | UV protection, Diopter +2.5 |
| Height (English) | 2 in. |
| Certifications/Compliance | ANSI Z87+ |
| Lens Tint | Clear |
| Product Type | Safety Glasses |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction