Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bollé Safety IRI-s Safety Glasses with Bifocal Reading Area
IRI-s safety glasses with bifocal reading area are ultra-modular and infinitely adaptable, dioptric corrective lenses, anti-scratch/anti-fog lenses
$19.14 - $51.85
Specifications
Height (English) | 2 in. |
---|---|
Height (Metric) | 5 cm |
Shape | Rectangular |
Width (English) | 2.75 in. |
Width (Metric) | 7 cm |
Catalog Number | Mfr. No. | Lens Tint | Lens Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Tint | Lens Type | Price | Quantity & Availability | ||||
18-072-046
|
Bollé Safety
40187 |
Clear | UV protection, Diopter +1.5 |
Each for $23.04
|
![]() |
||||
18-072-047
|
Bollé Safety
40188 |
Clear | UV protection, Diopter +2.0 |
Each for $20.81
|
|
||||
18-072-048
|
Bollé Safety
40189 |
Clear | UV protection, Diopter +2.5 |
Each for $23.04
|
![]() |
||||
18-072-049
|
Bollé Safety
40190 |
Clear | UV protection, Diopter +3.0 |
Each for $21.82
|
|
||||
18-072-052
|
Bollé Safety
PSSIRI432 |
Smoke | UV protection, Diopter +1.0 |
Each for $19.14
|
|
||||
18-072-053
|
Bollé Safety
PSSIRI433 |
Smoke | UV protection, Diopter +1.5 |
Each for $51.85
|
|
||||
18-072-054
|
Bollé Safety
PSSIRI434 |
Smoke | UV protection, Diopter +2.0 |
Each for $20.19
|
|
||||
18-072-055
|
Bollé Safety
PSSIRI435 |
Smoke | UV protection, Diopter +2.5 |
Each for $19.84
|
|
||||
18-072-056
|
Bollé Safety
PSSIRI436 |
Smoke | UV protection, Diopter +3.0 |
Each for $19.25
|
|
||||
Description
- Upper protection
- Infinitely adaptable to every individual by unique B-flex shape memory bridge
- Pivoting non-slip ergonomic temples
- Non-slip tip grip
- Technology approved for continuous wear and certified with perfect optical quality
- 99.9% UVA/UVB protection
Specifications
2 in. | |
Rectangular | |
7 cm | |
Safety Glasses | |
Polycarbonate | |
Polycarbonate | |
UV400 |
5 cm | |
2.75 in. | |
ANSI Z87+ | |
Black | |
Reusable | |
Polycarbonate | |
Rimless |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title