Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Irinotecan HydroChloride Trihydrate, 99%, PROMO, Thermo Scientific Chemicals
Click to view available options
Quantity:
100 mg
250 mg
Specifications
Specifications
Melting Point | 256°C |
Color | Yellow |
Quantity | 100 mg |
Merck Index | 14,5091 |
Solubility Information | Soluble in DMSO; Soluble in water with warming |
Percent Purity | 99% |
Physical Form | Crystalline Powder |
Chemical Name or Material | Irinotecan hydrochloride trihydrate |
Safety and Handling
RTECSNumber | DW1060750 |
TSCA | No |
Recommended Storage | Keep cold |
RUO - Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction