Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Alfa Aesar™ Iron-chrome based high temperature gas shift catalyst, HiFUEL™ W210

Manufacturer:  Alfa Aesar™ 4546736

Quantity 500g

 View more versions of this product

Catalog No. AA4546736


  Check Availability
Add to cart

Specifications Description & Specifications

Chemical Identifiers

Iron-chrome based high temperature gas shift catalyst HiFUEL™ W210

Specifications

Pellet
500g
Iron-chrome based high temperature gas shift catalyst HiFUEL™ W210
Red-brown
5.4mm x 3.6mm

Safety and Handling

SDS & Safety Documents

GHS H Statement
H334-H340-H350-H361-H373-H332-H315-H319-H317
May cause allergy or asthma symptoms or breathing difficulties if inhaled.
May cause genetic defects.
May cause cancer.
Suspected of damaging fertility or the unborn child.
May cause damage to organs through prolonged or repeated exposure.
Harmful if inhaled.
Causes skin irritation.
Causes serious eye irritation.
May cause an allergic skin reaction.

GHS P Statement
P260-P284a-P261-P305+P351+P338-P405-P501a
Do not breathe dust/fume/gas/mist/vapors/spray.
Avoid breathing dust/fume/gas/mist/vapors/spray.
IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do.
Continue rinsing.
Store locked up.
Dispose of contents/container in accordance with local/regional/national/international regulations.

Danger

TSCA : TSCA

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit