Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ Irradiated Vinyl Cleanroom Tape
BIOPHARMASDP

Catalog No. p-3347879
Click to view available options
Color:
Transparent
White
Dimensions (LxW):
36 yd. x 0.5 in.
36 yd. x 0.75 in.
36 yd. x 1 in.
Quantity:
16/Cs.
24/Cs.
36/Cs.
48/Cs.
72/Cs.
This item is not returnable. View return policy
This item is not returnable. View return policy

Irradiated vinyl cleanroom tape, with rubber, clean-peel adhesive, is extremely conformable and ideal for media preparation, batching, color-coding and packaging in critical and aseptic processing applications.

Irradiated vinyl cleanroom tape is designed to limit particulate and bio-burden counts in critical and aseptic processing applications. This extremely conformable tape is ideal for sealing curved and irregular surfaces and the synthetic rubber adhesive ensures clean peel from wafer cartridges and most cleanroom work surfaces.

  • Irradiated, ultra processed, pressure-sensitive vinyl tape
  • Low particulate and bio-burden counts
  • Synthetic rubber adhesive, ensures clean peel from most surfaces
  • Extremely conformable; tapes and seals curved and irregular surfaces
  • Ideal for batching, color coding, packaging, etc. in aseptic areas
  • Excellent for clean construction areas
  • Can be written on with cleanroom pen
  • Cleanroom processed and wound on a plastic core
  • Supplied with full certification of irradiation and lot traceability
  • Individually double bagged
  • Available in Transparent, White and Light Blue
  • Available in 1/2, 3/4, 1 and 2-inch of widths
  • Roll length: 33 m (36 yd.)

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ISO 9001 Certified Facility, Certificate of Irradiation, Certificate of Conformance
Adhesive Type Rubber
Coating Vinyl
Color Transparent
Finish Matte
Format Tape
Material Vinyl, Plastic
Product Type Cleanroom Tape
Sterility Sterile
For Use With (Application) Plate sealing, marking and color coding in aseptic environments.
Quantity 48/Cs.
Temperature Range (English) 59°F to 77°F
Temperature Range (Metric) 15°C to 25°C
Dimensions (LxW) 36 yd. x 0.75 in.
Length (English) 36 yd.
Length (Metric) 33 m
Width (English) 0.75 in.
Width (Metric) 19.05 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.