Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ismatec™ Pump Tubing, 2-Stop Color-Coded Autoanalysis/Microbore, PharMed™ BPT

Catalog No. 13200069
Click to view available options
Tubing Size:
0.25 mm x 406.4 mm L
0.38 mm x 406.4 mm L
0.51 mm x 406.4 mm L
0.89 mm x 406.4 mm L
1.02 mm x 406.4 mm L
1.14 mm x 406.4 mm L
1.42 mm x 406.4 mm L
2.06 mm x 406.4 mm L
2.79 mm x 406.4 mm L

Cole-Parmer™ Ismatec™ Pump Tubing, 2-Stop Color-Coded Autoanalysis/Microbore is designed for optimal operation in Ismatec pumps

  • Tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Regulatory approvals to match your unique application
  • Specifications

    Color Code Red/Red
    Autoclavable Not Autoclavable
    Diameter (English) Inner 0.045 in.
    Diameter (Metric) Inner 1.14 mm
    Material PharMed BPT
    Overall Length (English) 16 in.
    Overall Length (Metric) 406.4 mm
    For Use With (Application) Ismatec pumps
    Tubing Size 1.14 mm x 406.4 mm L
    Color Tan
    Product Type 2-stop Tubing
    Show More Show Less
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Your feedback has been submitted: Thank you for helping us improve our website.