Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ismatec™ Pump Tubing, 2-Stop Color-Coded Autoanalysis/Microbore, PharMed™ BPT
Click to view available options
Tubing Size:
0.25 mm x 406.4 mm L
0.38 mm x 406.4 mm L
0.51 mm x 406.4 mm L
0.89 mm x 406.4 mm L
1.02 mm x 406.4 mm L
1.14 mm x 406.4 mm L
1.42 mm x 406.4 mm L
2.06 mm x 406.4 mm L
2.79 mm x 406.4 mm L
Description
Specifications
Specifications
Color Code | Purple/White |
Autoclavable | Not Autoclavable |
Diameter (English) Inner | 0.1098 in. |
Diameter (Metric) Inner | 2.79 mm |
Material | PharMed BPT |
Overall Length (English) | 16 in. |
Overall Length (Metric) | 406.4 mm |
For Use With (Application) | Ismatec pumps |
Tubing Size | 2.79 mm x 406.4 mm L |
Color | Tan |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction