Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ismatec™ Pump Tubing, 2-Stop Color-Coded Autoanalysis/Microbore, Tygon™ S3™ E-Food
Click to view available options
Tubing Size:
0.51 mm ID x 406 mm L
1.42 mm ID x 406 mm L
2.79 mm ID x 406 mm L
Description
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Regulatory approvals to match your unique application
- Specially designed for use with food applications
- Extremely smooth bore
- Appearance: Opaque
- Temperature: -70 to 52°C
- Life at 100 rpm: 1000 hrs
Specifications
Specifications
Color Code | Yellow/Yellow |
Autoclavable | Not Autoclavable |
Diameter (English) Inner | 0.056 in. |
Diameter (Metric) Inner | 1.42 mm |
Material | Tygon E-food |
Overall Length (English) | 16 in. |
Overall Length (Metric) | 406 mm |
For Use With (Application) | Ismatec pumps |
Tubing Size | 1.42 mm ID x 406 mm L |
Color | Transparent |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction