Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ismatec™ Pump Tubing, 2-Stop Color-Coded Autoanalysis/Microbore, Tygon™ S3™ E-Food

Catalog No. p-7182134
Click to view available options
Tubing Size:
0.51 mm ID x 406 mm L
1.42 mm ID x 406 mm L
2.79 mm ID x 406 mm L

Cole-Parmer™ Ismatec™ Pump Tubing features outstanding fatigue resistance due to flexing

  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Regulatory approvals to match your unique application
  • Specially designed for use with food applications
  • Extremely smooth bore
  • Appearance: Opaque
  • Temperature: -70 to 52°C
  • Life at 100 rpm: 1000 hrs

Specifications

Certifications/Compliance FDA, EU Food, NSF-51, REACH, RoHS, ADCF, 3A
Autoclavable Not Autoclavable
Diameter (English) Inner 0.02 in.
Diameter (Metric) Inner 0.51 mm
Material Tygon E-food
Overall Length (English) 16 in.
Overall Length (Metric) 406 mm
For Use With (Application) Ismatec pumps
Min. Operating Temperature (English) 32°F
Min. Operating Temperature (Metric) 0°C
Packaging Quantity 12/Pk.
Tubing Size 0.51 mm ID x 406 mm L
Color Translucent
Flexibility Flexible
Max. Operating Temperature (English) 104°F
Max. Operating Temperature (Metric) 40°C
Product Type 2-stop Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.