Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ismatec™ Reglo Digital Miniflex Pumps
Click to view available options
Flow Rate:
0.004 to 365 mL/min.
Description
- Compact, benchtop pumps optimize ease of use, accuracy, and reliability
- 5 in. (12.7 cm) capacitive TFT/RGB touch screen for crisp resolution and a wide viewing angle
- Flexible operational control via screen, MasterflexLive™, or analog remote control
- Continuous run, volume dispense, and time dispense modes -- batch control and interval/off time in Volume and Time modes
- Anti-drip and speed ramping available in Volume dispense mode – ensure accuracy and minimize sample loss
- Miniflex pump head accepts continuous tubing for clean, uninterrupted fluid paths
Specifications
Specifications
| Channels | 1 |
| Control Type | Digital Variable Speed |
| Display Type | Touchscreen |
| Enclosure Rating | IP31 |
| Flow Rate | 0.004 to 365 mL/min. |
| Maximum Pressure | Dependent on tubing |
| Motor Speed | 0.1 to 350 rpm |
| Reversible | Yes |
| External Control | RJ45 Ethernet; USB; 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via DB-25 |
| Includes | Pump drive, pump head, and power adapter with 6 ft. (1.8 m) line cord |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction