Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ ISO 5&6 Cleanroom Stainless Steel Table with Casters and Perforated Top
Shop All Fisherbrand Products
Click to view available options
Width (English):
72 in.
Description
- Fixed Height Stainless Steel Tables with Casters have a heavy-duty stainless-steel C-frame construction; suitable for ISO 5&6 Cleanroom environments
- The perforated work top is Type 304 stainless steel, has a brushed finish with rolled edges at the front and back, and square turndown sides providing for flush adjacent installations when required.
- These tables are furnished at a standing height with stainless steel legs that have adjustable bullet style 1 in. wide leveling feet.
- Tables ship knocked down.
Specifications
Specifications
Includes | Table Assembly |
With Casters | Yes |
Certifications/Compliance | SEFA 8 |
Adjustable (Height) | No |
Frame Material | Stainless Steel |
Wheel Type | Standard |
Color | Silver |
Adjustable | No |
Autoclavable | Not Autoclavable |
No. of Drawers | None |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction