Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Isopropyl Alcohol, 70%, Spectrum™ Chemical
Shop All Spectrum Chemical Manufacturing Corporation Products

Click to view available options
Quantity:
1 L
4 L
20 L
200 L
Packaging:
Cubitainer
Drum
Poly Bottle
Specifications
Specifications
Quantity | 200 L |
Packaging | Drum |
Specific Gravity | 0.877 ± 0.005 |
Grade | Chemical Solution |
CAUTION: For manufacturing or laboratory use only. Not for food or drug use. Read and understand the label and Safety Data Sheet (SDS) prior to use.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction