Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Isotemp™ Digital Hotplate Stirrer PROMO

Catalog No. FB386162S24 Shop All Fisherbrand Products
Click to view available options
Top Plate Material:
Aluminum
Ceramic
Dimensions (LxWxH):
10.5 x 6.8 x 5 in.
12.2 x 8.8 x 4.8 in.
16.3 x 11.25 x 4.8 in.
Max. Container Size:
10 L
15 L
18 L
Temperature (Metric):
5°C to 340°C
5°C to 500°C

Digital Hotplate Stirrers with ideal safety features, making them reliable for everyday use.

  • Designed to be safe and easy to use in all research, academic and industrial applications
  • Robust design ensures proper mixing and temperature control of the top plate or your sample when using optional temperature probe
  • All models include a Single Point Calibration feature for multiple setpoints
TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Ceramic
Voltage 120 V
Size 4 x 4 in.
Temperature (Metric) 5°C to 500°C
Temperature (English) 41°F to 932°F
Type Stirring Hotplate
Shape Square
Max. Sample Load 10 L
Plug Type US
No. of Positions 1
Max. Container Size 10 L
Stirring Range 60 to 1600 rpm
Warranty 2 Years
Dimensions (LxWxH) 10.5 x 6.8 x 5 in.
Certifications/Compliance CSA, TUV
Display Custom Backlit LCD
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.