Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Isotemp™ -86°C Ultra-Low Temperature Chest Freezers, 20 cu. ft.

Catalog No. I920CD Shop All Fisherbrand Products
Click to view available options
Electrical Requirements:
208 - 230 V 60 Hz
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Improved compressor technology and user-friendly control panels

These Isotemp chest freezers feature improved compressor technology, user-friendly control panels and standard RS-232 and 4-20mA outputs. The two-stage refrigeration system has a compressor which allows for quiet and reliable performance. The control panel allows for user-defined alarms and setpoints and feature audible and visual alarms.

  • Standard RS232 and 4-20mA outputs allow for easy connection of independent monitoring devices
  • State-of-the-art control with intuitive settings controls temperature, alarm setpoints, audible/visual alarm and 12-character message system
  • Optional CO2 and LN2 safety back-up systems provide additional product protection in the event of a power or mechanical failure

Long-term storage of biological and chemical samples.

Warranty and Services

  • US and Canada: Two years parts and labor
  • Outside North America: 16 months, parts; additional 44 months compressor parts

TRUSTED_SUSTAINABILITY

Specifications

Type CO2, LN2
Capacity (English) 20 cu. ft.
Capacity (Metric) 566.3 L
Temperature Range -58°F to -122.8°F
Cabinet Material Stainless Steel
Exterior Finish Stainless Steel
Style Chest
Control Type Microprocessor
For Use With (Equipment) Long term storage of biological and chemical sample
Ports RS232, 4 to 20mA
Warranty 2 Years
Defrost Manual
Dimensions (D x W x H) Interior 18.5 x 66.5 x 28 in. (47 x 168.9 x 71.1 cm)
Dimensions (L x W x H) Exterior 18.5 x 96 x 40.5 in. (47 x 243.8 x 102.9 cm)
Depth (English) Exterior 33.4 in.
Depth (English) Interior 18.5 in.
Depth (Metric) Exterior 84.8 cm
Depth (Metric) Interior 47 cm
Height (English) Exterior 40.5 in.
Height (English) Interior 28 in.
Height (Metric) Exterior 102.9 cm
Height (Metric) Interior 71.1 cm
Length (English) Exterior 18.5 in.
Length (Metric) Exterior 47 cm
Width (English) Exterior 96 in.
Width (English) Interior 66.5 in.
Width (Metric) Exterior 243.8 cm
Width (Metric) Interior 168.9 cm
Monitoring Options Alarm
Amperage 12 A
Voltage 208/230 V
Electrical Requirements 208 - 230 V 60 Hz
Frequency 60 Hz
Refrigerant CFC-free
Weight (English) 833 lb.
Weight (Metric) 378 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.