Learn More
Fisherbrand™ Isotemp™ Direct Heat CO2 Incubator, 184 L, Stainless Steel
Shop All Fisherbrand Products

Description
Selection, high-capacity, heavy-duty design
- Choice of Water-Jacketed (WJ) and Direct Heat (DH) technology
- Flexibility you can depend on for growing cells
- Select Thermal Conductivity (T/C) or Infrared (IR) sensors to serve your applications
- High-capacity 6.5 cu. ft. (184L) chamber
- Heavy-duty stainless-steel shelves support a full load of samples
- Precise temperature control and stability of all culture parameters
- Fan assisted airflow provides stable temperature, humidity and CO2 levels for maximum cell growth
- Low and high CO2 alarms, plus power interruption and temperature deviation alarms
- Easy-to-clean polished stainless-steel interior with coved corners
- Shelves and supports are easily removed without tools
- Microbiological filters protect gas inlet and sample port
- Easy-to-use display and alarm settings
Water-Jacketed (WJ) models surround cells with 12 gallons of 37°C water
- Triple wall construction and large water volume provide superb temperature stability and heat-loss protection
- Hold temperature for extended periods — critical during power failures
- Fast temperature recovery keeps culture conditions very stable
- Heating elements surround all sides of chamber wall
- Fiberglass insulation aids uniformity and fast recovery times
- Directed airflow keeps cells at optimum growth temperature
- Inner door gasket is removable
Order Info
Accessories available are roller bases, additional shelves, and external gas tank switcher (not included)
Warranty and Services
Two year parts and labor on incubator
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications
Specifications
Capacity (English) | 6.5 cu. ft. |
Description | Direct heat |
Capacity (Metric) | 184 L |
Chamber Material | Stainless Steel |
CO2 Concentration Range | 0 to 20% |
CO2 Sensor Technology | IR Sensor |
No. of Shelves | 4 |
Temperature Range (Metric) | Ambient +5° to 55°C |
Type | CO2 Incubator |
Humidity Source | Removable Water Pan |
Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.