Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Isotemp™ Digital Hotplate Stirrer PROMO
Shop All Fisherbrand Products
Click to view available options
Size:
7 x 7 in.
10 x 10 in.
Description
- Fisherbrand Hotplates Stirrers are designed to be safe and easy to use in all research, academic and industrial applications.
- The robust design ensures proper mixing and temperature control of the top plate or your sample when using the optional temperature probe.
- All models include a Single Point Calibration feature for multiple setpoints.

Specifications
Specifications
Top Plate Material | Ceramic |
Voltage | 120 V |
Size | 10 x 10 in. |
Temperature (Metric) | Ambient +5° to 500°C |
Type | Stirring Hotplate |
Shape | Square |
Max. Sample Load | 18 L |
Plug Type | US |
No. of Positions | 1 |
Max. Container Size | 18 L |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction