Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Isotemp™ General Purpose Deluxe Water Bath
SCI_ED

Catalog No. s28124 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
5 L
This item is not returnable. View return policy
This item is not returnable. View return policy

Choose general purpose water baths, designed to provide consistent temperature for reliable results with easy-to-use operation

Ideal for industrial, clinical pharmaceutical or biomedical applications, Fisher Scientific™ Isotemp™ general purpose deluxe water baths provide powerful technology in a compact design. Available in a variety of sizes to meet a wide range of application requirements, the Isotemp water baths are designed to provide consistent temperature for reliable results with easy-to-use operation.

  • Smaller footprint, compared to previous models
  • Advanced temperature controller is designed for extended functionality
  • New audible alarms
  • Conveniently save commonly used settings with temperature presets
  • Simple to operate and monitor with icon-based graphical display
  • Enhanced hinge design supports open lid configuration and easy lid removal
  • Help prevent bath damage and overheating with low-fluid protection
TRUSTED_SUSTAINABILITY

Specifications

Chamber Material Stainless Steel
Controller Type Digital
Description 5L Deluxe General Purpose Water Bath
Capacity (Metric) 5 L
Certifications/Compliance UL, CE
Temperature Range Ambient to 100°C
Display Monochrome LCD
Heating Capacity 300 w
Includes Polycarbonate Gable Cover, Diffuser Tray
Material Epoxy Powder-coated Steel
Model Isotemp GPD 05
Temperature Presets 3
Temperature Stability ±0.2°C
Temperature Uniformity ±0.2°C
Dimensions (D x W x H) Interior 6.1 x 11.8 x 5.99 (154 x 300 x 150 mm)
Dimensions (L x W x H) 9.7 x 14 x 9.1 in. (246 x 355 x 232 mm)
Amperage 2.2-2.7 / 1.0-1.3 (120V/230V)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.