Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Isotemp™ General Purpose Lab Refrigerators

Catalog No. p-161923 Shop All Fisherbrand Products
Click to view available options
Capacity (English):
27 cu. ft.
72 cu. ft.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Reliable safe, cold storage

  • Adjustable temperatures from 1° to 12°C, with ±3°C average stability
  • Exterior-mounted 0.5 in. LED displays temperature with 1°C resolution
  • Capacities from 27 to 72 cu. ft. (765 to 2040L)
  • Automatic defrost
Construction
  • White enamel- or epoxy-coated steel cabinets Lockable solid-steel doors have hinge mechanism that holds doors open at 95° angle, close with a gentle push
  • Thermopane™ glass doors (hinged or sliding) provide easy access and visual inventory control; sliding doors require no swing-out space—a valuable benefit in high traffic or narrow areas
  • CFC-free (R134A) refrigerant
  • White epoxy, powder-coated steel wire shelves (up to 46.7 sq. ft.), adjustable on 1 in. (2.5cm) centers
  • Interior fluorescent lighting with exterior light switch standard on 27 cu. ft. (765L) and larger models
  • Keyed ON/OFF power switch
  • Four adjustable legs ensure cabinets are level on irregular floors
Seven-day Selectable Temperature Recorder with Alarm
  • Panel-mounted, factory installed
  • 6 in. dia. (15.2cm) chart size
  • User-selectable temperature ranges
  • Single-point calibration; individually calibrated against equipment with calibration certified traceable to NIST™
  • Supplied with 60 charts and 7-day scale
  • Digital alarm display with minimum/maximum setpoints, audible alarm, and 24V, 0.5A SPST N.O. relay contacts
  • Freestanding (13-986-32A), Standard Remote (13-986-160) and Deluxe Remote (13-986-100) alarm systems available separately

Order Info

For 115V 60Hz. Equipped with NEMA 5-15P line cord plug; require NEMA 5-15R receptacle.

Service Plan

Service agreement available.

Certifications

UL listed

Warranty and Services

13 months, parts and labor

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 27 cu. ft.
Capacity (Metric) 765 L
Style Upright
Height (English) Exterior 78 in.
Length (English) Exterior 32 in.
Width (English) Exterior 30 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.