Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Isotemp™ General Purpose Laboratory Freezer PROMO
Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
700 L
Description
- Whisper-quiet operation
- ENERGY STAR certified
- Green, natural refrigerants
- Adaptive defrost
- Digital Controller
- Rear access port
- Remote alarm contacts
- Keyed door lock
- Low heat output

Specifications
Specifications
Capacity (English) | 25 cu. ft. |
Capacity (Metric) | 700 L |
Temperature (Setpoint) | −23°C |
Door Style | Solid |
No. of Doors | 1 |
Door Material | Stainless Steel |
Cabinet Material | Stainless Steel |
Interior | Stainless Steel |
Shelves | 4 |
Capacity (English) Shelf | 100 lb. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction