Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Isotemp™ General Purpose Laboratory Refrigerators, Solid-Stainless Steel Door
Shop All Fisherbrand Products
Click to view available options
Capacity (English):
23 cu. ft.
27 cu. ft.
49 cu. ft.
Shelves:
4 Full
8 Full
Color:
Gray
White
Interior:
Painted White Steel
Stainless Steel
Description
- Whisper-quiet operation
- ENERGY STAR certified
- Temperature, door ajar, and power failure (with battery back-up) alarms
- Green, natural refrigerants
- Adaptive defrost
- Glass (double pane) or solid door configurations
- Choice of white painted interior and exterior, or stainless steel interior and gray exterior
- Digital controller
- Rear access port
- Remote alarm contacts
- Keyed door lock(s)
- LED interior lighting
- Low heat output

Specifications
Specifications
Capacity (English) | 27 cu. ft. |
Capacity (Metric) | 764 L |
Temperature Range | 2°C to 10°C |
Temperature (Setpoint) | 5°C |
Refrigerant | R290 |
Door Style | Solid |
No. of Doors | 1 |
Door Material | Stainless Steel |
Shelves | 4 Full |
Capacity (English) Shelf | 100 lb. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction