Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Isotemp™ Heated Bath Circulators: Model 5150 H24

Catalog No. p-8382559 Shop All Fisherbrand Products
Click to view available options
Frequency:
50 Hz
60 Hz
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Catalog No. 13-874-123

Only null left
Add to Cart
Add to Cart
Request a Quote
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Includes

Includes external circulation plumbing fittings

Reliable, high-wattage heaters that deliver rapid fluid heat up and ensure fluid compatibility for your application.

Standard high temperature cutout (HTC) circuitry is user-selectable to ensure application temperatures do not exceed set point parameters

  • High temperature and low level cut-outs
  • Compact footprint maximizes bench space
  • Includes external circulation plumbing with 8-mm and 12-mm fittings and supply and return clamps
  • Work area cover included on all heated baths
  • High quality stainless steel baths
  • All bath drains are located on the front of the unit with an integrated valve
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 473.3 to 811.5 oz.
Capacity (Metric) 14 to 24 L
Flow Rate 17
Pump Type Force
Temperature Range Ambient +10° to 150°C
Type Isotemp™ Heated Bath Circulator
Heating Capacity 1
Includes External circulation plumbing fitting
Max. Pressure 310 mbar
Model 5150 H24
Temperature Stability ±0.1°C
Dimensions (L x W x H) 14.2 x 11.8 x 15.6 in. (36 x 29.9 x 39.6 cm)
Length (English) 14.2 in.
Length (Metric) 36 cm
Width (English) 11.8 in.
Width (Metric) 29.9 cm
Height (English) 15.6 in.
Height (Metric) 39.6 cm
Weight (English) 34.4 lb.
Weight (Metric) 15.6 kg
Electrical Requirements 115 V 60 Hz
Voltage 115 V
Frequency 60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.