Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Isotemp™ Microbiological Incubator, 60 L, Stainless Steel
SCI_ED

Catalog No. s28666 Shop All Fisherbrand Products
Click to view available options
Voltage:
120 V
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Temperature Range: Ambient +5°C to 75°C

  • Outstanding temperature uniformity and stability to keep samples at desired condition    
  • Wide temperature range: ambient +5°/10° to 75°C    
  • Intuitive and easy-to-use microprocessor controller    
  • Automatic over temperature alarm—no operator settings required    
  • Low air exchange provides minimal drying out of samples—ideal for long experiments    
  • On/off timer    
  • Corrosion resistant stainless steel interior with smooth corners for easy cleaning†    
  • Easy-to-clean rounded interior edges, designed to reduce contamination risks    
  • Flexible shelving with no tools required to set up, adjust or remove    
  • Small external dimensions per chamber size reduce required bench space
Construction Features:
  • Stainless-steel exterior provides a clean professional look with surface that avoids fingerprint smudges
  • Readily stackable same-size units without the need for tools or kits
  • Access port with silicone plug for independent data logging or for using small equipment inside the unit
  • Flexible shelving system with different positions to optimize chamber space
  • Large easy-to-view fluorescent display with intuitive microprocessor controller
  • Internal glass door for undisturbed sample viewing

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 2.1 cu. ft.
Capacity (English) Shelf 25 lb.
Capacity (Metric) 60 L
Chamber Material Stainless Steel
Convection Technology Gravity
Material Stainless Steel
Plug Type Nema 5-15 US
Temperature Range (Metric) Ambient +5° to 75°C
Type Microbiological Incubator
Temperature Stability ±0.2°C
Temperature Uniformity ±0.6°C
Warranty 2 years
Dimensions (D x W x H) Interior 414 x 354 x 408 mm
Dimensions (L x W x H) 22.2 x 20.9 x 28.3 in. (565 x 530 x 720 mm)
Length (English) 22.2 in.
Length (Metric) 565 mm
Width (English) 20.9 in.
Width (English) Interior 13.9 in.
Width (Metric) 530 mm
Width (Metric) Interior 354 mm
Height (English) 28.3 in.
Height (English) Interior 20.0 in.
Height (Metric) 720 mm
Height (Metric) Interior 508 mm
Depth (English) Interior 16.3 in.
Depth (Metric) Interior 414 mm
Weight (English) 88 lb.
Weight (Metric) 40 kg
Electrical Requirements 120 V, 60 Hz, 300 w, 2.5 A, Nema 5-15 US
Voltage 120 V
Wattage 300 w
Amperage 2.5 A
Frequency 60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.