Learn More
Fisherbrand™ Isotemp™ R28 Refrigerated and Heated Bath Circulators: 6.8-8.6L, 230V/50Hz

For laboratory and industrial applications.
$6780.00
Catalog Number | Temperature Range | Model | Pump Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Temperature Range | Model | Pump Type | Price | Quantity & Availability | ||||
13-874-052
![]() |
-28°C to +100°C | Isotemp 4100 R28 | Force |
Each of 1 for $6,780.00
|
|
||||
Description
Low-profile model enables easy bath access when lab counter height presents a challenge. Seamless stainless-steel tanks guarantee durability and easy cleaning. Robust refrigeration system ensures that samples and applications can be cooled quickly. Fine-tuned refrigeration metering allows for excellent temperature stability at all times.
- All bath drains are located on the front of the unit with an integrated valve
Green Tip: For less demanding applications, power consumption can be lowered by utilizing the energy savings mode
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
230 V | |
50 Hz |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.