Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Isotemp™ Shaking Water Baths
Shop All Fisherbrand Products

Click to view available options
Capacity (Metric):
15 L
Description
- Easily clean and maintain bath with coil-free design
- Optimize scheduling with timers
- Help prevent bath overheating and damage with low-fluid protection
- Save time: commonly used settings with temperature and shaking speed presets
- New audible alarms
- Easily operate and monitor with icon-based graphical display
- Accommodate taller labware with new hinged lid and extended height
- Features next-generation shaker motor and pump
Specifications
Specifications
| Chamber Material | 304 Stainless Steel |
| Controller Type | Digital |
| Capacity (Metric) | 15 L |
| Certifications/Compliance | UL, CE, FDA Class I |
| Temperature Range | Ambient: 5°C to 100°C |
| Type | Shaking Water Bath |
| Display | Monochrome LCD |
| Heating Capacity | 1200 W |
| Includes | Stainless Steel gable cover, Shaking tray |
| Material | Epoxy, Powder-coated, Cold-rolled steel |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction