Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Isotemp™ Stirrer
Shop All Fisherbrand Products
Click to view available options
Top Plate Material:
Aluminum
Ceramic
Voltage:
110/120 V
230 V
Top Plate Surface Area (English):
10.25 x 10.25 in.
7.25 x 7.25 in.
Plug Type:
UK/AUS/CN
US
Description
Experience precise stirring control and exceptional safety performance for your routine protocols. Available in three sizes, which provide flexibility from microscale chemistries to production operations.
Advanced technology
- Slow-speed stirring, consistent speed control, and strong magnetic coupling
Flexible, robust design
- Top plate choices in ceramic or aluminum
- Raised display design protects electronics from spills
- Optional splash guard protection shield
- Variable sizes for different sample volumes
- Includes stir bar
Certifications
cCSAus (100-120V models), CE (230V models)
Compliance
RoHS compliant
Warranty and Services
Three years

Specifications
Specifications
Speed | 50 to 1500 rpm |
Top Plate Material | Ceramic |
Voltage | 110/120 V |
Dimensions (L x W x H) | 14 x 8.2 x 3.8 in. (36 x 20.8 x 9.7 cm) |
Top Plate Surface Area (English) | 7.25 x 7.25 in. |
Top Plate Surface Area (Metric) | 18.4 x 18.4 cm |
Electrical Requirements | 100-120V 50/60Hz |
Frequency | 50/60 Hz |
Plug Type | US |
Description | Stirrer |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction