Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Isotemp™ Stirrer

Catalog No. s88850200 Shop All Fisherbrand Products
Click to view available options
Top Plate Material:
Aluminum
Ceramic
Voltage:
110/120 V
230 V
Top Plate Surface Area (English):
10.25 x 10.25 in.
7.25 x 7.25 in.
Plug Type:
UK/AUS/CN
US

Experience precise stirring control and exceptional safety performance for your routine protocols. Available in three sizes, which provide flexibility from microscale chemistries to production operations.

Advanced technology

  • Slow-speed stirring, consistent speed control, and strong magnetic coupling

Flexible, robust design

  • Top plate choices in ceramic or aluminum
  • Raised display design protects electronics from spills
  • Optional splash guard protection shield
  • Variable sizes for different sample volumes
  • Includes stir bar

Certifications

cCSAus (100-120V models), CE (230V models)

Compliance

RoHS compliant

Warranty and Services

Three years

TRUSTED_SUSTAINABILITY

Specifications

Speed 50 to 1500 rpm
Top Plate Material Ceramic
Voltage 110/120 V
Dimensions (L x W x H) 16.2 x 11.3 x 4 in. (41.1 x 28.7 x 10.2 cm)
Top Plate Surface Area (English) 10.25 x 10.25 in.
Top Plate Surface Area (Metric) 26.0 x 26.0 cm
Electrical Requirements 100-120V 50/60Hz
Frequency 50/60 Hz
Plug Type US
Description Stirrer
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.