Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Isotemp™ Ultra Low Temperature Freezer
Shop All Fisherbrand Products
Click to view available options
Model:
300 box
400 box
500 box
600 box
Voltage:
115 V
208 V
Backup Systems:
CO2 Backup
LN2 Backup
Not Available
Includes:
—
10 Sliding Drawer Racks, 200 Storage Boxes
Description
Features:
- Minimal temperature variation and fast door opening recovery
- Quiet operation
- Low energy and HVAC costs
- Envronmentally friendly - utilizes green refrigerants and water blown foam that are SNAP compliant
Warranty and Services
2 years parts and labor + additional 3 yrs. compressor parts.

Specifications
Specifications
Shelves | 2 Shelves of Racks |
Includes | — |
Warranty | 2 years parts and labor + additional 3 yrs. compressor parts |
Model | 400 box |
Backup Systems | CO2 Backup |
Voltage | 115 V |
For research only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction