Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Isotemp™ Ultra Low Temperature Freezer

Catalog No. IUE486FARLN Shop All Fisherbrand Products
Click to view available options
Model:
300 box
400 box
600 box
Voltage:
115 V
208 V
Backup Systems:
CO2 Backup
LN2 Backup
Not Available
Includes:
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Fisherbrand™ Isotemp Ultra Low Temperature Freezers combine reliability and performance with cost effective operation and innovative features. Built using an advanced technology platform, refrigeration, microprocessor controls and high quality construction

Features:

  • Minimal temperature variation and fast door opening recovery
  • Quiet operation
  • Low energy and HVAC costs
  • Envronmentally friendly - utilizes green refrigerants and water blown foam that are SNAP compliant

Warranty and Services

2 years parts and labor + additional 3 yrs. compressor parts.

TRUSTED_SUSTAINABILITY

Specifications

Shelves 2 Shelves of Racks
Includes
Warranty 2 years parts and labor + additional 3 yrs. compressor parts
Model 400 box
Backup Systems LN2 Backup
Voltage 115 V

For research only

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.