Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Isotemp™ Value Lab Refrigerator
Shop All Fisherbrand Products
Click to view available options
Capacity (English):
5.5 cu. ft.
Description
- Adjustable temperature control
- Manual defrost
- Adjustable shelves or baskets included
- Environmentally friendly, CFC-free insulation and coolant
- Factory tested prior to shipment
- NRTL tested
- Easy-to-clean, durable finish
Service Plan
Service agreement available.
Certifications
cCSAus
Warranty and Services
13 months, parts and labor

Specifications
Specifications
Type | General Purpose Refrigerator |
Capacity (English) | 5.5 cu. ft. |
Capacity (Metric) | 155.7 L |
Temperature Range | 1°C to 12°C |
Refrigerant | R134a, 100% CFC Free |
Door Style | Hinged |
No. of Doors | 1 (1 compartment) |
Hinge Side | Right |
Shelves | 3 Adjustable, Storage On Bottom Of Unit |
Exterior Finish | Enameled Steel |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction