Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werfen Tenderfoot™ Incision Devices, White

Catalog No. p-3131703
Click to view available options
For Use With (Application):
Micro-preemie
Newborn: birth up to 3 to 6 months
Preemie: low birth weight
Toddler: 6 months to 2 years
Depth (Metric):
0.65mm
0.85mm
1mm
2mm
Length (Metric):
1.4mm
1.75mm
2.5mm
3mm
Quantity:
1000 Case
200 Pack
50 Pack
This item is not returnable. View return policy
This item is not returnable. View return policy

Tenderfoot uses the SoftSweep Incision Method where the blade makes a gentle, sweeping arc in the heel above the nerve fibers to minimize any discomfort for the baby.

  • No need for heel warmers, repeat sampling, and excessive squeezing of the heel
  • Safe, easy to use, and virtually pain free with less bruising as compared with traditional lancet devices
  • Blade permanently retracts back into the device, eliminating any chance of an accidental stick and creates a high-quality incision resulting in a sample free of tissue contamination
  • Available in four different incision depths: micro-preemie, preemie, newborn, and toddler

Specifications

Quantity 50 Pack
For Use With (Application) Preemie: low birth weight
Depth (English) 0.033 in.
Color White
Product Type Heel Incision Device
Depth (Metric) 0.85mm
Length (Metric) 1.75mm
Length (English) 0.068 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.