Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ Itek™ Safety Eyewear
Lightweight, frameless protection is ideal for all-day wear
$87.22 - $141.36
Specifications
Certifications/Compliance | ANSI Z87.1, CSA Z94.3-07 |
---|---|
Certifications/Compliance (Europe) | EN-166 |
Weight (Metric) | 23.5 g |
Lens Material | Polycarbonate |
Catalog Number | Mfr. No. | Lens Coating | Lens Tint | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Coating | Lens Tint | Price | Quantity & Availability | ||||
19-155-590
|
Pyramex™
S5810S |
Clear |
Case of 12 for $87.22
|
|
|||||
19-155-591
|
Pyramex™
S5810ST |
Clear |
Case of 12 for $131.35
|
|
|||||
19-155-592
|
Pyramex™
S5820S |
Gray |
Case of 12 for $114.51
|
|
|||||
19-155-593
|
Pyramex™
S5820ST |
Gray |
Case of 12 for $138.12
|
|
|||||
19-155-594
|
Pyramex™
S5830S |
Amber |
Case of 12 for $114.51
|
|
|||||
19-155-595
|
Pyramex™
S5860S |
Uncoated | Blue |
Case of 12 for $108.02
|
|
||||
19-155-596
|
Pyramex™
S5870S |
Silver, Mirror |
Case of 12 for $141.36
|
|
|||||
19-155-597
|
Pyramex™
S5875S |
Blue, Mirror |
Case of 12 for $141.36
|
|
|||||
19-155-598
|
Pyramex™
S5880S |
Uncoated | Indoor/Outdoor, Mirror |
Case of 12 for $114.51
|
|
||||
Description
Specifications
ANSI Z87.1, CSA Z94.3-07 | |
EN-166 | |
23.5 g | |
Polycarbonate |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title