Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Nordon ITV Ice Maker

Catalog No. 11675151 Shop All Nordon Inc. Products
Change view
Click to view available options
Capacity (English):
220 lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
11-675-151 220 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-675-151 Supplier Nordon Supplier No. IQ 200C
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Ice flaker with built-in bin and self-contained refrigeration system.

  • ICE QUEEN ice maker featuring self-contained, flake-style ice production for efficient and reliable ice output.
  • Produces up to 220 lb. of ice per 24 hours with a 44 lb. built-in storage capacity for continuous use.
  • Equipped with an electromechanical timer and thermostat control for precise ice production management.
  • Constructed from durable 304 stainless steel for long-lasting performance and easy maintenance.
  • Includes self-contained condenser and 6 in. adjustable legs (not included in overall dimensions).
  • Certified to cETLus and NSF standards; operates on 115V/60/1-PH with NEMA 5-15P plug.

Specifications

Capacity (English) 220 lb.
Capacity (Metric) 100 kg
Depth (Metric) 58 cm
Product Type Flaked Ice Maker
Height (Metric) 94 cm
Width (Metric) 46 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.